Zoro Homepage

Pipe Insulation Tube, 6 ft. L, Halogen-Free Elastomeric, 3/4 in Wall

  • Mfr # 6RHFN068200

  • Zoro # G2588467


product price: $24.39
/ea

Key Features

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
1-1/2"
Material
Halogen-Free Elastomeric
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RHFN068200
Zoro #
G2588467
UPC #
0841007103529
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
1-1/2"
Wall Thickness - Insulation
3/4 in
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
Overall Length
6 ft
Inside Diameter
2 in
For Pipe Size
1 1/2 in

Details

Material
Halogen-Free Elastomeric
Item
Pipe Insulation Tube
Color
Green
Insulation Body Material
Halogen-Free NBR
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
2 in
Standards
IMO And Solas
Insulation Type
Unslit
Temp. Range
-297 Degrees to 250 Degrees F
Insulation Temp. Range
-297 Degrees F to 250 Degrees F
Approx. R Value
5
Insulation Approx. R Value
5
Installation Style
Unslit
Tube Style
Unslit
Green Environmental Properties
Halogen Free
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Flexibility
Flexible
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Flame Spread Index
25
R Value
3.8
Foam Cell Type
Closed
Maximum Operating Temperature
250 Degrees F
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, Color Green, R Value 3.8, Form Tube, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.