Pipe Insulation Tube W/ Slit. Adhesive & Flap, 2 in x 6 ft L, 1/2 in Thick, Buna-N Rubber/PVC

  • Mfr # 6RXLO048238

  • Zoro # G1808199


product price:  $16.99
/ea

Key Features

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RXLO048238
Zoro #
G1808199
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2"
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
2 in
Insulation Length
6 ft
Fits Pipe Size
2 in
For Pipe Size
2 in
Overall Length
6 ft
Inside Diameter
2 3/8 in

Details

Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-1/8"
Item
Pipe Insulation
Color
Black
Insulation Approx. K Value
0.23
Insulation Body Material
NBR/PVC
Pipe Insulation Item
Pipe Insulation
Approx. K Value
0.23
Approx. R Value
2.9
Insulation Nominal I.D.
2 3/8 in
Insulation Approx. R Value
2.9
Insulation Type
Elastomeric
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Temp. Range
-70 Degrees to 220 Degrees F
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
K Value
0.23 BTU
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Tube Style
Slit
R Value
2.9
Smoke Developed Index
145
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Flexibility
Flexible
Installation Style
Slit with Adhesive and Flap
Outdoor Weather Protection
Acrylic Adhesive
Flame Spread Index
120
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
220 Degrees F

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 2.9, Form Tube, For Pipe Size 2 in, Flame Spread Index 120, Smoke Developed Index 145, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.