Zoro Homepage
This item is Discontinued.
K-Flex Usa Pipe Support, 1 In Thickness, ID 5/8 In 800-PH-100058

Pipe Support, 1 In Thickness, ID 5/8 In (Discontinued)

  • Mfr # 800-PH-100058
  • Zoro # G2626032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-PH-100058
Zoro #
G2626032
UPC #
000000122757
Country of Origin
United States

Dimensions

Pipe Size (In.)
ID 5/8

Details

Item
Insulated Pipe Support
Type
1 in Wall Thickness
Material
Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
Metal Detectable
No
Max. Load (Lb.)
72 lb

Description

Insulated Pipe Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.