Protective Coating, White
Mfr # 800-374-GAL
Zoro # G311131087
product price: $92.39
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Color
White
Standards
ASTM 25/50 (5/5 to UL 723)
Gasket Type
UV Protective Coating
Features
Flexible Satin Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-374-GAL
Zoro #
G311131087
UPC #
0841007126757
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Pipe Insulation Coating
Color
White
Standards
ASTM 25/50 (5/5 to UL 723)
Gasket Type
UV Protective Coating
Features
Flexible Satin Finish
Material
Water / EVA
For Use On
Closed Cell Rubber, PE Foam
Use Location
Indoor, Outdoor
Base Material
EVA, Water
Dry Time to Touch
4 hr
Description
Pipe Insulation Coating, Product Type UV Protective Coating, Container Size 1 gal, Container Type Can, For Use On Closed Cell Rubber, PE Foam, Color White, Coverage Area 300 sq ft/gal, Use Location Indoor, Outdoor, Base Material EVA, Water, Dry Time to Touch 4 hr, Features Flexible Satin Finish, Standards ASTM 25/50 (5/5 to UL 723)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.