Thermal Insulation Sheet
Mfr # 6RSHF048070
Zoro # G511086545
product price: $603.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
1/2 in
Green Environmental Properties
Halogen Free
Smoke Developed Index
50
R Value
1.85
Plenum Rating
Plenum Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSHF048070
Zoro #
G511086545
UPC #
0841007105110
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Length
70 ft
Overall Width
4 ft
Width
4 ft
Details
Item
Thermal Insulation Roll
Green Environmental Properties
Halogen Free
Smoke Developed Index
50
R Value
1.85
Plenum Rating
Plenum Rated
Flame Spread Index
25
Flexibility
Flexible
Foam Cell Type
Closed
Maximum Operating Temperature
250 Degrees F
Form
Roll
Minimum Operating Temperature
-40 Degrees F
Facing Material
Unfaced
Description
Thermal Insulation Roll, Insulation Material Buna-N Rubber, Insulation Color Green, Overall Length 70 ft, Overall Width 4 ft, Thickness 1/2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, R Value 1.85, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C534, EB4013, Green Environmental Properties Halogen Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.