
Thermal Insulation Sheet
Mfr # 6RSHFG100035
Zoro # G811086559
product price: $891.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
1 in
R Value
3.75
Self-Adhesive Backing
Yes
Smoke Developed Index
450
Foam Cell Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSHFG100035
Zoro #
G811086559
UPC #
0841007105301
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
4 ft
Overall Length
35 ft
Width
4 ft
Details
Item
Thermal Insulation Roll
R Value
3.75
Self-Adhesive Backing
Yes
Smoke Developed Index
450
Foam Cell Type
Closed
Flexibility
Flexible
Plenum Rating
Non-Plenum Rated
Green Environmental Properties
Halogen Free
Flame Spread Index
25
Form
Roll
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Description
Thermal Insulation Roll, Insulation Material Buna-N Rubber, Insulation Color Green, Overall Length 35 ft, Overall Width 4 ft, Thickness 1 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 3.75, Form Roll, Flame Spread Index 25, Smoke Developed Index 450, Foam Cell Type Closed, Plenum Rating Non-Plenum Rated, Flexibility Flexible, Standards ASTM C534, EB4013
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.