
Thermal Insulation Sheet
Mfr # 6RSXG048070
Zoro # G711086529
product price: $667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
1/2 in
Flame Spread Index
25
Self-Adhesive Backing
Yes
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSXG048070
Zoro #
G711086529
UPC #
0841007107053
Country of Origin
Multiple
Dimensions
Thickness
1/2 in
Overall Length
70 ft
Overall Width
4 ft
Width
4 ft
Details
Item
Thermal Insulation Roll
Flame Spread Index
25
Self-Adhesive Backing
Yes
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
R Value
2
Smoke Developed Index
50
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Form
Roll
Facing Material
Unfaced
Description
Thermal Insulation Roll, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 70 ft, Overall Width 4 ft, Thickness 1/2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 2, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C534, ASTM E84 25/50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.