Zoro Homepage

Thermal Insulation Sheet, Black, 35 ft L

  • Mfr # 6RSXG100035

  • Zoro # G211086548


product price: $489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Thickness
1 in
Self-Adhesive Backing
Yes
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Flame Spread Index
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSXG100035
Zoro #
G211086548
UPC #
0841007107169
Country of Origin
Multiple

Dimensions

Thickness
1 in
Overall Width
4 ft
Overall Length
35 ft
Width
4 ft

Details

Item
Thermal Insulation Roll
Self-Adhesive Backing
Yes
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Flame Spread Index
25
Flexibility
Flexible
R Value
4
Smoke Developed Index
50
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Form
Roll
Facing Material
Unfaced

Description

Thermal Insulation Roll, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 35 ft, Overall Width 4 ft, Thickness 1 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 4, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C534, ASTM E84 25/50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.