Shop K-FLEX USA
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wall Blanket, 50 ft L, 48" W
- Mfr # 6FSGK100050
- Zoro # G123360026
product price:Â
$
395.99
/ea
Sold in multiples of 6 for
$2,375.94
Key Features
Noise Reduction Coefficient
0.25
Fire Resistance Standards
ASTM E-84, UL-94
Thickness
1 in
Overall Length
50 ft
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6FSGK100050
- Zoro #
- G123360026
- UPC #
- 841007100269
- Country of Origin
- Mexico
Dimensions
- Thickness
- 1 in
- Overall Length
- 50 ft
- Overall Width
- 48 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Details
- Noise Reduction Coefficient
- 0.25
- Fire Resistance Standards
- ASTM E-84, UL-94
- Item
- Acoustic Wall Blankets, Screens & Curtains
Description
Acoustic Wall Blankets, Screens & Curtains, Thickness 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.