This item is Discontinued.

K-Sun Label Tape, Clear, Labels/Roll: Continuous 48003

Label Tape, Clear, Labels/Roll: Continuous (Discontinued)

  • Mfr # 48003
  • Zoro # G7234582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48003
Zoro #
G7234582
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Roll Length
49 5/32 ft
Label Maker Tape Thickness
0.004"
Length
49 ft. 2"
Roll Size
2 in x 49 5/32 ft
Label Size (WxL)
2 in
Label Thickness
0.004 in
Label Width
2 in

Details

Item
Label Tape
Application
Pipe Marking, Safety Signs, Warehouse/Inventory Labeling
Label Color
Clear
Printer Series Compatibility
PEARLabel 400iXL
Label Material
Polyethylene Olefin
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Adhesive Properties
Aggressive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS Compliant
Background Color
Clear
Tape Format
Continuous Roll
Indoor / Outdoor
Indoor/Outdoor
Tape Material
Polyolefin
Label Type
Indoor/Outdoor
Legend
No Legend
Color
Clear
Metal Detectable
No
Temp. Range
-22 Degrees to 212 Degrees F
Label Maker Tape Finish
Semi-Gloss
Max. Lines of Print
32
For Use With
PEARLabel 400iXL
Color - Continuous General Purpose
Clear
Recommended Ribbon
490R36, 490R37, 490R38, 490R39, 490R40
Adhesive Strength & Material - Continuous General Purpose
Aggressive
Label Color & Finish - Continuous General Purpose
Clear ( Semi-Gloss )
Minimum Service Temperature
-22 Degrees F
Adhesive Strength - Continuous General Purpose
Aggressive
Maximum Service Temperature
212 Degrees F
Product Type
Standard Tape
Compatible Mfr Part Number
400iXL
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 490R19, Compatible Mfr Part Number 400iXL, Label Color Clear, Label Finish Semi-Gloss, Label Material Polyolefin, Printer Series Compatibility PEARLabel 400iXL, Recommended Ribbon 490R36, 490R37, 490R38, 490R39, 490R40, Roll Length 49 5/32 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 212 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.