
1/2" Drive Impact Socket black oxide, Swivel 6 pt., 1/2"Drve, 7/8
Mfr # KTI-33528
Zoro # G7000852
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Size
7/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33528
Zoro #
G7000852
UPC #
00769622335289
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
7/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Swivel
Material
Chrome Moly Steel
Category Type
Impact Socket
Description
Swivel Impact Socket,6 pt.,1/2 In.Drve,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.