Shop All Sockets
K-Tool International
1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28127
Zoro # G2669451
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/4 in
Product Information
- Brand K-Tool International
- MFR # KTI-28127
- Zoro # G2669451
- UPC # 769622281272
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 27mm |
Socket Sizes | 27mm |
Socket Depth | Standard |
Details
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (48216)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket (KTI-22220)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9075)
- K-Tool International Sockets