12" L 2-1/4" Cap. Aluminum Aluminm Pipe Wrench, 2-1/4" Capacity, 12"
- Mfr # KTI-49112
- Zoro # G7034863
product price:Â
$
25.19
/ea
Key Features
Overall Length
12"
Jaw Capacity
2-1/4"
Handle Material
Aluminum
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
Material
Forged steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-49112
- Zoro #
- G7034863
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 12"
Details
- Item
- Aluminm Pipe Wrench, 2-1/4" Capacity,12"
- Jaw Capacity
- 2-1/4"
- Handle Material
- Aluminum
- Features
- Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
- Material
- Forged steel
Description
Aluminm Pipe Wrench, 2-1/4 In. Capacity,12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.