
14" L 2-5/8" Cap. Aluminum Aluminum Pipe Wrench, 2-5/8"Capacity, 14"
Mfr # KTI-49114
Zoro # G7036169
product price: $30.99
/eaKey Features
Overall Length
14"
Jaw Capacity
2-5/8"
Handle Material
Aluminum
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
Material
Forged steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-49114
Zoro #
G7036169
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14"
Details
Item
Aluminum Pipe Wrench, 2-5/8"Capacity,14"
Jaw Capacity
2-5/8"
Handle Material
Aluminum
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
Material
Forged steel
Description
Aluminum Pipe Wrench, 2-5/8 In.Capacity,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.