Oscillating Industrial Floor Fan, 30 in Blade Dia, 3 Speed, 120V AC, 2880/4272/5320 cfm, 6 ft L Cord

  • Mfr # KTI77734

  • Zoro # G706006136


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI77734
Zoro #
G706006136
UPC #
769622777348
Country of Origin
China

Description

1/2 HP energy efficient motor;3-Speeds: 5320cfm (High), 4272cfm (Medium), 2880cfm (Low);3-blade aluminum design provides even airflow for quiet operation;Height adjustment up to 76 inches;Black powder coated finish;6 ft. power cord;120v/60Hz/1.34 Amps;38" x 32.3" x 8", 47lbs.;cUL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.