Shop K-TOOL INTERNATIONAL
See all product information
Create Account
36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity
- Mfr # KTI-49136
- Zoro # G7047603
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36"
Jaw Capacity
4"
Handle Material
Aluminum
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
Material
Forged steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-49136
- Zoro #
- G7047603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 36"
Details
- Item
- Aluminum Pipe Wrench, 4" Capacity
- Jaw Capacity
- 4"
- Handle Material
- Aluminum
- Features
- Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
- Material
- Forged steel
Description
Aluminum Pipe Wrench, 4 In. Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.