Aluminum Pipe Wrench, 610mmL (3in)
- Mfr # 784610
- Zoro # G023579917
product price:Â
$
145.79
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784610
- Zoro #
- G023579917
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aluminum Pipe Wrench 610mm Length 3 Inch Capacity Lightweight Durable Construction - 784610 Professional Pipe Wrench Built for professional technicians, this aluminum pipe wrench balances leverage and control with an overall length of 610mm (24.02 inches) and a 3 inch capacity. Its lightweight aluminum body supports easier handling during demanding work without sacrificing rigid, long-life construction. Key working components are made from Chromium Molybdenum Alloy Steel for strength, durability, and anti-corrosive performance. The floating forged hooked jaw features precision-cut teeth to deliver a predictable, powerful grip across a wide range of applications. Key Benefits 610mm overall length provides leverage for controlled turning and loosening. 3 inch capacity supports larger pipe and fitting applications. Lightweight aluminum body reduces fatigue while maintaining rigid construction. Chromium Molybdenum Alloy Steel components deliver high strength and durability. Anti-corrosive properties help maintain performance in harsh working environments. Floating forged hooked jaw with precision-cut teeth ensures powerful, predictable grip. Meets or exceeds ANSI standards for quality and reliability expectations. SKU: 784610. The combination of lightweight handling, strong materials, and precision jaw design supports consistent results when reliable gripping power matters most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.