This item is Discontinued.

K-Tool International 3/8" Drive, 1/2" SAE Socket KTI-20216

3/8" Drive, 1/2" SAE Socket (Discontinued)

  • Mfr # KTI-20216
  • Zoro # G7054938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-20216
Zoro #
G7054938
UPC #
00769622202161
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
1/2"

Details

Item
Spline Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Spline Standard
Material
Chrome Vanadium Steel

Description

Chrome Spline Socket 3/8 In. Drive 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.