This item is Discontinued.

K-Tool International 50 Quart Xtra-Cool Insulated Cooler KTIXD50-T

50 Quart Xtra-Cool Insulated Cooler (Discontinued)

  • Mfr # KTIXD50-T
  • Zoro # G306006109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTIXD50-T
Zoro #
G306006109
UPC #
769622909817
Country of Origin
China

Description

50 Quart Holding Capacity;Holds up to 38 Cans and 47 pounds ice;Refrigerator grade seal keeps internal temperature range 14DegF -140DegF ;Easy open & close with press and pull Nylon latches;Durable carry handles;4 built in self-draining cup holders;Sloped drain & Tethered threaded plug;Built-in stainless steel bottle opener ;Non-skid rubber feet;Made from indestructible polypropylene material;BPA free;Interior Dimensions: 20.24 x 13.23 x 14.65 in;Exterior Dimension: 25.71 x 19.49 x 19.02 in;Weight: - 22.05lb

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.