Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Chrome Ratchet - 19-5/8"

  • Mfr # KTI-24092

  • Zoro # G7041139


product price: $54.53
/ea

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
3/4" Drive
Wrench Style
Ratchet
Length
19.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-24092
Zoro #
G7041139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" Drive
Length
19.63"

Details

Item
Pro Series Chrome Ratchet - 19-5/8"
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Ratchet
Measurement Type
SAE

Description

Pro Series Chrome Ratchet - 19-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.