Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-TYPE Wrench, for 70720, 13mm

  • Mfr # KTI-70723

  • Zoro # G7035959


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Measurement Type
Metric
Wrench Style
U-Type
SAE or Metric
Metric
Wrench Head Sizes
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-70723
Zoro #
G7035959
UPC #
00769622707239
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
13mm

Details

Item
U-TYPE WRENCH FOR 70720 13MM
Measurement Type
Metric
Wrench Style
U-Type
SAE or Metric
Metric

Description

U-TYPE WRENCH FOR 70720 13MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.