Shop K2
Create Account
1/2 HP Heavy-Duty Cast Iron Sump Pump with Piggyback Vertical Switch
- Mfr # SPI05009VPK
- Zoro # G424479656
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPI05009VPK
- Zoro #
- G424479656
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 1/2 HP Cast Iron Sump and Effluent Pump with Piggyback Vertical Float, 115-Volt (Model SPI05009VPK) helps keep basements and crawl spaces dry when groundwater reaches the sump basin. It moves 3,600 GPH at a 10 ft. lift with a no-lift maximum of 4,500 GPH. The vertical float provides automatic operation and fits basins 10 in. wide and 14 in. deep. Heavy cast iron construction supports rugged sump and light effluent use. The non-clog vortex impeller passes up to 1/2 in. solids, while thermal protection helps protect the motor. A 1-1/2 in. discharge, included 1-1/4 in. adapter and 10 ft. cord ease replacement. Before buying, compare basin size, switch clearance, voltage, discharge size and flow at actual lift; horsepower alone does not confirm a match. CSA listed. Actual flow varies with lift and pipe resistance; use the published curve.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.