1/3 HP Heavy-Duty Cast Iron Sump Pump with Piggyback Tethered Switch
- Mfr # SPI03309TPK
- Zoro # G624479654
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPI03309TPK
- Zoro #
- G624479654
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 1/3 HP Cast Iron Sump and Effluent Pump with Piggyback Tether Float, 115-Volt (Model SPI03309TPK) helps keep basements and crawl spaces dry when groundwater reaches the sump basin. At a 10-foot lift it moves 3,120 GPH, and its no-lift max is 4,080 GPH. The tether float cycles the pump automatically and fits basins 14 inches wide and 18 inches deep. Heavy cast iron construction supports rugged sump and light effluent use. The non-clog vortex impeller passes up to 1/2-inch solids, while thermal protection helps protect the motor. A 1-1/2-inch discharge, included 1-1/4-inch adapter, and 10-foot cord ease replacement. Before buying, compare basin size, switch clearance, voltage, discharge size, and flow at the actual lift; horsepower alone does not confirm a match. The pump is CSA listed. Actual flow changes with lift and pipe resistance, so use the published curve. A check valve and a clear discharge path help the system operate as intended.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.