1/3 HP Thermoplastic Sump Pump with Piggyback Tethered Switch
- Mfr # SPT03304TPK
- Zoro # G024479667
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPT03304TPK
- Zoro #
- G024479667
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 1/3 HP Thermoplastic Sump and Utility Pump with Removable Tether Float, 115-Volt (Model SPT03304TPK) handles automatic sump service or manual portable water removal. It moves 1,750 GPH at a 10 ft. lift, up to 2,400 GPH with no lift, and reaches a 31 ft. maximum lift. The piggyback tether float provides automatic operation in basins 14 in. wide and 18 in. deep; remove the switch for manual utility use. Bottom screened suction removes water to 1/4 in., while the vortex impeller passes 1/8 in. solids. Corrosion-resistant reinforced thermoplastic construction and thermal protection support dependable service. Discharge adapters fit common pipe and garden hose connections, while the 10 ft. cord and handle add reach and portability. Before buying, compare flow at actual lift, basin clearance, water depth, voltage and discharge connection. CSA listed.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.