This item is Discontinued.

K2 Energy 3.2V 3700mAh (11.84Wh) Li-Ion HIGH CAPACITY Rechargeable Battery LFP26650E-3700-11

3.2V 3700mAh (11.84Wh) Li-Ion HIGH CAPACITY Rechargeable Battery (Discontinued)

  • Mfr # LFP26650E-3700-11
  • Zoro # G506372479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP26650E-3700-11
Zoro #
G506372479
UPC #
26190469038
Country of Origin
United States

Description

K2 Energy LFP26650E-3700-11 3.2V 3700mAh (11.84Wh) Li-Ion HIGH CAPACITY Rechargeable Battery
K2 Energy LFP26650E-3700-11 3.2V 3700mAh (11.84Wh) Li-Ion Battery Specifications
Voltage: 3.2V
Amperage: 3700mAh
Type: Lithium Ion (Li-Ion)
Length: 2.57in (65.3mm)
Diameter: 1.05in (26.7mm)
Rechargeable: Yes
K2 Energy LFP26650E-3700-11 3.2V 3700mAh (11.84Wh) Li-Ion Battery Applications: Solar Lighting, Home Security Systems, Digital cameras, GPS, Digital calipers, calculators, electronic clocks, measuring instrument, sensors, radio transceiver, and many other electronics.
Warning
Use special caution when working with secondary lithium cells, they are very sensitive to charging characteristics and may explode if mishandled.
Protective Circuit Board is required when making packs
Make sure user has enough knowledge on secondary lithium rechargeable batteries in charging, discharging and assembly before use.
Put the batteries in fire-proof container in charging
Never leave batteries unattended when charging
Do not put batteries on wood surface or carpet when charging
Note: We ship LFP26650E-3700-11 Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.