Shop K2
Create Account
Professional Grade 1/2 HP Stainless Steel and Cast Iron Sump Pump with Piggyback Tethered Switch
- Mfr # SPS05008TPK
- Zoro # G524479655
product price:Â
$
179.99
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
- SPS05008TPK
- Zoro #
- G524479655
- UPC #
- -
- Country of Origin
- China
Description
The K2 Pumps 1/2 HP Cast Iron and Stainless Steel Sump Pump, Piggyback Tether Float, 115-Volt (Model SPS05008TPK) helps keep basements and crawl spaces dry when groundwater reaches the sump basin. At a 10-foot lift it moves 4,200 GPH, and its no-lift max is 5,200 GPH. The tether float cycles the pump automatically and fits basins 14 inches wide and 18 inches deep. Top suction screens debris while the cast iron base adds stability. The impeller passes up to 1/4-inch solids, while thermal protection helps protect the motor. A 1-1/2-inch discharge, included 1-1/4-inch adapter, and 10-foot cord ease replacement. Before buying, compare basin size, switch clearance, voltage, discharge size, and flow at the actual lift; horsepower alone does not confirm a match. The pump is CSA listed. Actual flow changes with lift and pipe resistance, so use the published curve. A check valve and a clear discharge path help the system operate as intended.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.