Shop All Submersible Sump Pumps
K2 Pumps
1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch
Mfr # SPS05001TDK
Zoro # G502630214
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPS05001TDK
- Zoro # G502630214
- UPC # 6948217090756
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/2 HP Sump pump with direct-in tethered float switch discharges 4200 GPH at 0' of lift, with a maximum lift of 29'. The motor housing is constructed of stainless steel with cast iron volute and seal plate. The top suction design minimizes clogging, filters debris and handles up to 1/4 inch solids. Lubricated upper and lower ball bearings. The energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump. Discharge size is 1-1/2" or 1-1/4" FNPT adapter included. Comes with a 10' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-FPS-PTT)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC64BA-VTC1-XXX)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1532BHF)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- K2 PUMPS 1/4 HP Cast Aluminum Sump Pump with Vertical Float Switch (SPA02501VDK)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Vertical Switch (SPA05001VDK)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI05003TPK)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- K2 Pumps Submersible Sump Pumps