Zoro Homepage

3/4 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting

  • Mfr # SWW07501TPK

  • Zoro # G402630253


product price: $366.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWW07501TPK
Zoro #
G402630253
UPC #
06948217091709
Country of Origin
China

Description

The K2 Pumps 3/4 HP Sewage Pump is constructed of heavy-duty cast iron which is ideal for applications requiring a rugged submersible pump. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump discharges up to 14,000 gallons per hour (GPH) at 0' of lift, with a maximum lift of 23'. It features a non-clog vortex impeller that will handle 2" solids. The piggyback tetheredl float switch allows for automatic or manual operation. The energy-efficient, oil-filled PSC motor extends the life of the pump. Comes with a 2" female NPT discharge and 20' power cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.