Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron

  • Mfr # SPI07508TPK

  • Zoro # G606620135


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
3/4 HP
Max. Head
76 ft
Max. Temp.
130 Degrees F
Discharge NPT
1-1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPI07508TPK
Zoro #
G606620135
UPC #
6948217091029
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

HP
3/4 HP
Max. Head
76 ft
Max. Temp.
130 Degrees F
Discharge NPT
1-1/2" NPT
Handle
3/4"
Housing Material
Cast Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.