Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 or 4 Unit Modular Powder Coated Cage Bank Kit

  • Mfr # CBPC2OR4BK

  • Zoro # G314910832


product price: $909.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Length
43 in
Width
26 in
Height
26 in
Color
White
Features
The professional enclosed cage bank kennels you want at the price you want to pay. K9 Kennel Store Modular Kennel Custom Cage Bank Kits are made of solid, zinc-plated 20-gauge steel and are powder-coated in off beautiful white. Cages banks are available in four configurations. Each configuration includes a different combination of small, medium and large size cages (see the specifications tab for complete details) Small and medium cages each include a floor tray and a floor grate. Large cages have two trays and two floor grates so you can use and clean each side individually. Large cages can be divided into two smaller cages using the included divider.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPC2OR4BK
Zoro #
G314910832
UPC #
644134700735
Country of Origin
China

Dimensions

Length
43 in
Width
26 in
Height
26 in

Details

Color
White
Features
The professional enclosed cage bank kennels you want at the price you want to pay. K9 Kennel Store Modular Kennel Custom Cage Bank Kits are made of solid, zinc-plated 20-gauge steel and are powder-coated in off beautiful white. Cages banks are available in four configurations. Each configuration includes a different combination of small, medium and large size cages (see the specifications tab for complete details) Small and medium cages each include a floor tray and a floor grate. Large cages have two trays and two floor grates so you can use and clean each side individually. Large cages can be divided into two smaller cages using the included divider.
Includes
(2) large Powdercoated Cage Banks, (2) Divider Panels (Used to Divide Large Cage into two medium cages), (1) Small Cage bank wheelbase
For Use With
Pets, Dogs, Cats
Finish
Powdercoated
Shape
Square/ Rectangle

Description

The professional enclosed cage bank kennels you want at the price you want to pay. K9 Kennel Store Modular Kennel Custom Cage Bank Kits are made of solid, zinc plated 20 gauge steel and are powder coated in off beautiful white. Cages banks are available in four configurations. Each configuration includes a different combination of small, medium and large size cages see the specifications tab for complete details Small and medium cages each include a floor tray and a floor grate. Large cages have two trays and two floor grates so you can use and clean each side individually. Large cages can be divided into two smaller cages using the included divider.


  • • Made of solid, zinc-plated, 20-gauge steel
  • • Powder-coated Off White finish
  • • Doors are removable for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.