Wall Mounted 15in X 17in Vertical Sliding Dog Door, Telescopic Sleeve and Weather Flap Kit
- Mfr # WMVPD-WS
- Zoro # G614910747
Key Features
Specifications
Product Information
- MFR #
- WMVPD-WS
- Zoro #
- G614910747
- UPC #
- 700594746772
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 15 in
- Height
- 1.25 in
Details
- Material
- Powder Coated Steel
- Color
- Black/White
- Features
- Shape
- Square/ Rectangle
- Includes
- Steel Powder Coated Door Frame, Heavy Duty Plastic Sliding Door, 20' Wire Cable, Large Carabiner, Wall Mounted 1.5" Pully, Kennel Mouted 1.5" Pully, Mounting Hardware for Wood Surface, Wire Clamps, Swinging Door Flap
- For Use With
- Pets, Dogs, Cats
- Application
- Commercial or Residential
- Finish
- Powder Coated
Description
Adding an External Sliding Door on your existing K9 Kennel allows you to place your dog house outside of the dog run. This transition door setup is best suited for indoor/outdoor multiple dog kenneling; allowing your dogs to interact with one another while also being able to separate them when it is needed, or to easily move them from their indoor kennel to their outdoor space. This guillotine door is made of powder coated steel for durability and mounts to any existing panel.This type of set up allows you to contain your pet in one side of a multiple kennel while also allowing your dogs to share a space, whether it be for training or breeding, with an easy option to separate them again when needed. This product is also suitable for chicken coops: simply place a sliding door to separate the egg laying hen from the rest of the flock. The sliding door includes frame and 20ft cable wire for securing open or closed. K9 Kennels also have kennel flap doors for an alternate solution. Whatever your kenneling needs, K9 Kennels Store has got you covered!
- • Easy to install
- • All Metal Frame Construction
- • UV Protected HDPE door
- • Powder Coated Tuff
- • Works On Standard & Pro
- • Prevents any movement
- • Frame Size 17" Wide 36" Tall 1-1/4 Deep
- • Actual door is 15 Wide 17 tall 1/4 deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.