4ft X 10ft Complete K9 Condo PRO Dog Kennel and Cube Dog House

  • Mfr # CCO4X10PR

  • Zoro # G514910809


product price:  $2,659.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Length
120 in
Width
48 in
Height
48 in
Material
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCO4X10PR
Zoro #
G514910809
UPC #
714676370083
Country of Origin
China

Dimensions

Length
120 in
Width
48 in
Height
48 in

Details

Material
Galvanized
Color
Silver
Features
We strive to give our customers the best dog house and dog run combination packages for a great price. You can select your favorite dog house we offer along with and dog run style and size that best suits your budget or needs., Here you will find one of the best designed dog house / Dog Run combination packages on the market. What makes this basic kennel package so great, is it saves precious real-estate inside the dog run by moving the dog house to the outside of the kennel providing your pet with more space to exercise and play. It also prevents dogs from getting onto of the dog house and jumping out of the kennel.
Finish
Powdercoated
For Use With
Pets, Dogs
Shape
Square/ Rectangle
Includes
(1) K9 Cube Standard Dog House, (1) Kennel Connector, (3) 4' Panel, (1) 4' Door Panel, (2) 6' Panels, (1) 4' X 10' Metal Corrugated Cover, (5) 2' X 4' Raised Flooring, (12) Securing Pins, (1) Free Pooper Scooper INCLUDES SWIVEL BOWL SYSTEM &, TWO SNAP 'N LOCK FOOD BOWLS

Description

We strive to give our customers the best dog house and dog run combination packages for a great price. You can select your favorite dog house we offer along with and dog run style and size that best suits your budget or needs. Here you will find one of the best designed dog house / Dog Run combination packages on the market. What makes this basic kennel package so great, is it saves precious real estate inside the dog run by moving the dog house to the outside of the kennel providing your pet with more space to exercise and play. It also prevents dogs from getting onto of the dog house and jumping out of the kennel.


  • • Swivel Bowls: Effortless feeding access
  • • 6' Tall: Ample space for large breeds
  • • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
  • • Corrugated Metal or Canvas Roof Top
  • • Digging Prevention Bars or Flooring
  • • Galvanized Finish: Durable & weather-resistant
  • • K9 Compatible: Seamless integration with flooring, roofing, & accessories
  • • 30" Wide Door: Easy entry & exit
  • • Modular Design: Expandable & customizable layouts
  • • Quick Assembly: Minutes to set up, no tools needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.