Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft X 8ft Basic Standard Dog Kennel Powder Coated

  • Mfr # BWW4X8FK

  • Zoro # G814910875


product price: $799.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
48 in
Height
96 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW4X8FK
Zoro #
G814910875
UPC #
714676370519
Country of Origin
China

Dimensions

Length
96 in
Width
48 in
Height
96 in

Details

Material
Powder coated steel
Color
Black
Features
Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run., Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability.
Shape
Square/ Rectangle
Includes
(1) 4' Panels , (1) 4' Door Panel , (2) 8' Panels , (8) Securing Pins,
For Use With
Pets, Dogs
Finish
Powdercoated steel

Description

The Dog house has an elevated floor keeping your pet up off the ground, this also prevents water or snow from seeping in. Made from ecoFLEX, a proprietary composite of recycled polymers and reclaimed poplar wood fibers. ecoFLEX based products outlast similar products by 2 to 1 or even 3 to 1. ecoFLEX products dont warp or splinter and can be painted or stained. Now, they are covered by a 10 year warranty against both defect and deterioration. Easy 15 minute no tool assembly. AllProof, resisting or barring anything mother nature can throw at it. Flat roof, side door lodge style is perfect for pets that prefer to rest away from the door and/or like to sit on top of their house. Beige with green trim


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.