Zoro Homepage

4ft X 8ft Value Quick N Clean Garage Kennel

  • Mfr # VQNCGK-4X8

  • Zoro # G314910887


product price: $989.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.

Key Features

Length
86 in
Width
48 in
Height
48 in
Material
Powder coated steel
Color
Black, Green, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQNCGK-4X8
Zoro #
G314910887
UPC #
644134700827
Country of Origin
United States

Dimensions

Length
86 in
Width
48 in
Height
48 in

Details

Material
Powder coated steel
Color
Black, Green, Silver
Features
Great for People with Limited Outdoor Space, Soft Turf Surface to Play & Relax on Outdoor Feel, Easy to Clean Waste gets Washed Down Drain, 2" Tall Splash Guard Keeps Urine Inside Kennel, Highest Quality Pet Turf for Long Life & Heavy Use, Can Easily Be Moves Around Garage on Casters, Keeps Dogs Protected from Elements & Predators, More Sanitary Than Conventional Concrete Floor, Does Not Require a Floor Drain or Dedicated Sewer Line, Available In Multiple Sizes to Fit Any Size Garage Layout, Castors are 6' Tall
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Includes
(1) 4' X 8' Value Kennel, (1) 4' X 8' Quick N Clean Tray, (6) Heavy Duty Caster Wheels, (1) 2' X 2' Corner Pee Guard, (1) 4' X 8' Artifical Kennel turf, (1) Heavy Duty Tarp Top, (1) Bucket Head Wet/Dry Vac, *Tarp Top Color Varies Black or Silver

Description

If your dog stays at home while youre away, or if you just want a great space for your pet to play, the Value Quick and Clean Garage Kennel play area is the perfect solution. Your dog will love the soft turf surface to play and relax on, and you will love how easy it is to maintain. Cleaning up after a dog can be unpleasant and time consuming. But now, sanitizing a play area is a snap. Introducing, K9 Kennels, easy clean, and semi automatic dog parks for home use. These systems are designed for use in a garage, or outdoors.


  • • Great for People with Limited Outdoor Space
  • • Soft Turf Surface to Play & Relax on Outdoor Feel
  • • Easy to Clean Waste gets Washed Down Drain
  • • 2" Tall Splash Guard Keeps Urine Inside Kennel
  • • Highest Quality Pet Turf for Long Life & Heavy Use
  • • Can Easily Be Moves Around Garage on Casters
  • • Keeps Dogs Protected from Elements & Predators
  • • More Sanitary Than Conventional Concrete Floor
  • • Does Not Require a Floor Drain or Dedicated Sewer Line
  • • Available In Multiple Sizes to Fit Any Size Garage Layout
  • • Castors are 6' Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.