
6ft X 6ft Basic Standard Dog Kennel Powder Coated
Mfr # BWW6X6FK
Zoro # G514910793
product price: $849.99
/eaKey Features
Length
72 in
Width
72 in
Height
72 in
Material
Powder coated steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWW6X6FK
Zoro #
G514910793
UPC #
714676370526
Country of Origin
China
Dimensions
Length
72 in
Width
72 in
Height
72 in
Details
Material
Powder coated steel
Color
Black
Features
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Includes
(3) 6' Panels , (1) 6' Door Panels, (8) Securing Pins
Finish
Powdercoated steel
Description
Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three sided dog kennel into a four sided dog run.Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability.
- • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
- • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.