Shop PET ADOBE
See all product information
Create Account
Pop-Up Portable Pet Playpen with Case for Indoor/Outdoor 31.5" x 22" for Dogs / Cats (Blue)
- Mfr # 288252ZTE
- Zoro # G401706980
product price:Â
$
27.79
/ea
Key Features
Height
22
Length
31.5
Width
31.5
Weight
2.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288252ZTE
- Zoro #
- G401706980
- UPC #
- 194189586995
- Country of Origin
- China
- Weight
- 2.77
Dimensions
- Height
- 22
- Length
- 31.5
- Width
- 31.5
Description
This portable Pop-Up Playpen with Carrying Bag from Pet Adobe helps keep your pet comfortable and safe at home or on the go. A great alternative to the traditional kennel, this sturdy playpen is ideal for indoor-outdoor use, and is extra tall to contain your dogs, cats or other small pets while giving them room to move and play. The Pop-Up Playpen easily folds flat to fit in the included carrying bag, making it conveniently portable for easy storage and travel. This soft crate features a removable roof to allow the sun to shine in or provide shade when needed; it's an essential pet accessory!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.