Zoro Homepage

LED Lit Master Groomer Electric Lift Table Ultimate Package

  • Mfr # FT-829LED-U

  • Zoro # G314910818


product price: $2,689.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
White
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-829LED-U
Zoro #
G314910818
UPC #
700594746734
Country of Origin
China

Details

Material
Stainless Steel
Color
White
Features
Lift Range: 12"-40", Tabletop size: 48" X 24", Electric Lifting Base, Adjustable leveling feet, Silicon Sealed Edges, Ease of Operation, Safety Tested, Extremely Stable Base, LED panel does not heat up, World class LED chips
Shape
Rectanangle
Includes
LED Lit Groomer Electric Lift Table, Double Over Head Grooming Arm, Accessory Overhead Bar, Eco Dry Pet Blower, Remote Activated Vacuum With Hose, Tool Caddy, Clear, Skid-Proof Mat, FREE Vacuum Comb attachment, Outlet with two plugs and two usb ports
For Use With
Pets, Dogs, Cats

Description

This table will be the featured performer, the showcased table in your hospital, clinic or salon It is a work of art. The first grooming table with LED Light in the pet industry, which can give uniform light for every place, no blind angle. Provides mild and gentle light for your operation or grooming needs.


  • • Lift Range: 12"-40"
  • • Tabletop size: 48" X 24"
  • • Electric Lifting Base
  • • Adjustable leveling feet
  • • Silicon Sealed Edges
  • • Ease of Operation
  • • Safety Tested
  • • Extremely Stable Base
  • • Surface Safe & Soothing
  • • LED panel does not heat up
  • • World class LED chips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.