
Quick N Clean Side By Side Jumbo Galvanized Cage Banks
Mfr # QCGVSBSJCB2
Zoro # G714910739
product price: $2,899.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
Key Features
Length
42 in
Width
48 in
Height
48 in
Material
Galvanized steel
Color
Black/ Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCGVSBSJCB2
Zoro #
G714910739
UPC #
744702992446
Country of Origin
China
Dimensions
Length
42 in
Width
48 in
Height
48 in
Details
Material
Galvanized steel
Color
Black/ Silver
Features
Overall Dimensions 100"W X 48"T X 55"D, Single Unit Inside Dimensions 48"W X 42"T X 48"D, Shop Vacuum Quick Connect, Raised Flooring, Fast & Easy to clean, Locking Casters, Modular Design, Galvanized / Powder Coated, Swivel Bowl System Included
Includes
Quick N Clean Side By Side Jumbo Galvanized Cage Banks
Shape
Square/ Rectangle
Finish
Galvanized
For Use With
Pets, Dogs, Cats
Description
If youre like me, the chore that you dread the most is cleaning kennels. It can be messy, unpleasant and time consuming, for you or your employees. We would like to show you a kennel that changes all of that: The K9 Quick and Clean Kennelin. The floors in the Quick and Clean kennels slope to the back, channeling liquid to a drain system which is evacuated by a wet vacuum.
- • Overall Dimensions 100"W X 48"T X 55"D
- • Single Unit Inside Dimensions 48"W X 42"T X 48"D
- • Shop Vacuum Quick Connect
- • Raised Flooring
- • Fast & Easy to clean
- • Locking Casters
- • Modular Design
- • Galvanized / Powder Coated
- • Swivel Bowl System Included
- • *PATENT PENDING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.