
Touchless Pet Grooming Hair Vacuum
Mfr # PVA-001A-BK
Zoro # G614910846
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Various materials
Color
Black
Length
12.99 in
Width
8.26 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVA-001A-BK
Zoro #
G614910846
UPC #
794677139575
Country of Origin
China
Dimensions
Length
12.99 in
Width
8.26 in
Container Depth
8.26 in
Depth
8.26 in
Details
Material
Various materials
Color
Black
Features
Includes
(1) Touchless Pet Grooming Hair Vacuum
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats
Description
Whether youftre tackling pet hair at a grooming shop, cleaning up after a haircut at a barber shop, or ensuring your home stays pristine, the COVE PRODUCTS Automatic Hair Vacuum Cleaner is designed to meet a broad range of cleaning needs.
- • Touchless Operation: Say goodbye to bending over and chasing that last bit of dirt with a dustpan. The COVE PRODUCTS Automatic Hair Vacuum Cleaner activates automatically through infrared sensors, providing a seamless cleaning experience
- • Powerful Suction: Equipped with a 1400-Watt motor, it guarantees the removal of dust, hair, and debris instantly and effectively, leaving your floors spotless in a single sweep
- • High-Efficiency Dual Filter: Not only does it excel in cleaning, but it also ensures that clean air is returned to your environment, thanks to its advanced dual filter system
- • Professional Quality for Home Use: While it's the go-to choice for professionals, the CLEANALL Pro's robust performance makes it perfectly suited for aggressive home use, especially in households with pets
- • Easy to Empty Canister: A full canister indicator light tells you when it’s time to empty the debris. The process is straightforward – just pull out the canister, open the lid, and dispose of the content
- • Convenient Control Dial: Featuring an easy-to-use control dial and LED indicators for auto, manual, and full canister settings, the CLEANALL Pro offers a tailored cleaning experience
- • Compact and Easy to Store: No docking stations or battery chargers required - simply plug in and use. Plus, its sleek design includes cord storage hooks for neat organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.