Zoro Homepage

Window Hammock with Durable Heavy Duty Suction Cups Cat Bed

  • Mfr # XUYI-CB-001

  • Zoro # G914910911


product price: $9.39
/ea

Key Features

Shape
Square/ Rectangle
Width
13.7 in
For Use With
Cats
Material
Mesh Base
Depth
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUYI-CB-001
Zoro #
G914910911
UPC #
700594746420
Country of Origin
China

Dimensions

Width
13.7 in
Depth
13.7 in
Length
21 in

Details

Shape
Square/ Rectangle
For Use With
Cats
Material
Mesh Base
Includes
(1) Window Hammock Suction Cups Cat Bed
Color
Tan

Description

Safer:Our cat window hammocks cables are made of sturdy steel wire inside and soft rubber on the outside. For cats who like to chew cables, it cannot be bitten off and will not harm the cats teeth. The connecting pole is made of stainless steel and will not bend during use.Screw suction cup:Compared with ordinary suction cups of similar products, our spiral suction cups have stronger suction power. After the air is completely discharged, it can bear more weight and is not easy to fall off. Although our suction power is stronger, for safety reasons we recommend using our products for pets weighing less than 25lbs.Wider and more comfortable:Our Cat Window Hammock Dimensions is 21in X 13.7in X 1in, stainless steel cable length 26in, suction cup diameter 3.45in, Suitable for windows over 27.6in in width and 23.7in in height. More space can accommodate multiple cats on it without being crowded, and individual cats can sleep freely on it without worrying about turning over and falling.


  • • Offer your feline friend a comfortable and fun spot to sunbathe and view the outside world
  • • Built with industrial-strength suction cups to securely hold up your curious kitten
  • • Features a removable cover that’s machine washable to add extra comfort to your cat’s window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.