Shop PET ADOBE
See all product information
Create Account
Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals, Gray/Black Animal Print
- Mfr # 857996PMM
- Zoro # G501715103
product price:Â
$
18.19
/ea
Key Features
Height
11.75
Length
13
Width
12
Weight
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 857996PMM
- Zoro #
- G501715103
- UPC #
- 194189586780
- Country of Origin
- China
- Weight
- 1.05
Dimensions
- Height
- 11.75
- Length
- 13
- Width
- 12
Description
Your favorite feline sleeps on average twice as much as you- so give them the soft comfort, support, and protection of this Cat Bed Cave with Cushion in Animal Print by Pet Adobe. The super soft plush foam fabric is pillow-soft and warm, while the removable cushion liner gives enhanced support for your fur baby. The enclosed cave shape of this cat bed is designed to cradle your kitty and achieve maximum privacy and comforting security- for both cats and kittens!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.