
Power Strip, Mini, SJT, 2 ft., White
Mfr # PS-304
Zoro # G307906200
product price: $7.49
/eaSold in multiples of 4 for $29.96
Key Features
Type
Mini, SJT
Number of Outlets
3
Cord Length
2 ft.
Color
White
Gauge/Conductor
14/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-304
Zoro #
G307906200
UPC #
52088002162
Country of Origin
China
Dimensions
Cord Length
2 ft.
Details
Item
Power Strip
Type
Mini, SJT
Number of Outlets
3
Color
White
Gauge/Conductor
14/3
Standards
UL and cUL Listed
Description
Master Electrician, White, Mini 3 Outlet Power Strip, Rotate Cover On Each Outlet For Safety Dust Protection, Plastic Enclosure, SJT, 143, 15A, 125V, 1875W, 2' Cord, Sleeve Package, ULCUL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.