Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Union, 6 PK

  • Mfr # 207997

  • Zoro # G310681293


product price: $14.59
/pk 6, $2.43/ea

Key Features

Pipe Fitting Material
Brass
Fitting Connection Type
Compression
Size (In.)
5/16 in
Max. Pressure
150 psi
For Use With
Plastic and Copper Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207997
Zoro #
G310681293
UPC #
052151170989
Country of Origin
China

Dimensions

Size (In.)
5/16 in

Details

Pipe Fitting Material
Brass
Fitting Connection Type
Compression
Item
Union
Max. Pressure
150 psi
For Use With
Plastic and Copper Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.