Zoro Homepage

Deadlatch, Bronze, Medium Duty, Series: 451

  • Mfr # 451-F-3-LH-2-01-628/313-BP

  • Zoro # G5380864


product price: $33.99
/ea

Key Features

Series
451
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in
Fits Stile Width
2 1/8 in
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-F-3-LH-2-01-628/313-BP
Zoro #
G5380864
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
2 1/8 in
Throw Length
1 13/16 in
Strike Plate Height
2 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
451
Exit Device Type
Exit Device
Door Handing
Right Hand Reversible
Finish
Bronze
Fire Rated
No
Grade
1
Item
Deadlatch
Material
Aluminum, Steel, Zinc
Includes
Dust Box, Mounting Plates
Lockdown Type
Latch Bolt
Performance
Medium Duty
Standards
ANSI/BHMA 156.3, Grade 1 Cycle Tested
ADA Compliant
Not ADA Compliant
Backset
1 1/8 in
Includes Hardware
Hardware Included
Product Type
Deadlatch
ANSI Grade
1
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Deadlatch, Exit Device, Latch Bolt, Medium Duty Performance, Grade 1, Bronze Finish, Series 451, Fits Stile Width 2-1/8 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.