Deadlatch Lever Handle, Aluminum
Mfr # 456-S-LH-01-AL
Zoro # G5397603
product price: $23.74
/eaKey Features
Series
456
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in to 2 in
Fits Stile Width
1 3/4 in
Door Handing
Left Hand Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456-S-LH-01-AL
Zoro #
G5397603
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Door Thickness
1 3/4 in to 2 in
Fits Stile Width
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Series
456
Exit Device Type
Exit Device
Door Handing
Left Hand Reversible
Finish
Aluminum
Fire Rated
No
Item
Deadlatch Handle
Material
Bronze
Performance
Medium Duty
ADA Compliant
Not ADA Compliant
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Left-Handed
Handle Type
Lever
Description
Deadlatch Lever Handle, Exit Device, Medium Duty Performance, Aluminum Finish, Series 456, Fits Stile Width 1-3/4 In., For Door Thickness 1-3/4 In. to 2 In., Door Handing Left Hand Reversible, Not ADA Compliant, Not Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.