Zoro Homepage

Deadlatch Lever Handle, Bronze

  • Mfr # 456-S-LH-01-DU

  • Zoro # G5380855


product price: $24.89
/ea

Key Features

Series
456
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in to 2 in
Fits Stile Width
1 3/4 in
Door Handing
Left Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-S-LH-01-DU
Zoro #
G5380855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in to 2 in
Fits Stile Width
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Series
456
Exit Device Type
Exit Device
Door Handing
Left Hand Reversible
Finish
Bronze
Fire Rated
No
Item
Deadlatch Handle
Material
Aluminum
ADA Compliant
Not ADA Compliant
Performance
Medium Duty
Hand Orientation
Left-Handed
Handle Type
Lever
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed

Description

Deadlatch Lever Handle, Exit Device, Medium Duty Performance, Bronze Finish, Series 456, Fits Stile Width 1-3/4 In., For Door Thickness 1-3/4 In. to 2 In., Door Handing Right Hand Reversible, Not ADA Compliant, Not Fire Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.