Key Blank, Brass, Type Y13, 5 Pin PK10
Mfr # 01122R-Y13
Zoro # G1107172
product price: $9.39
/pk 10, $0.94/eaKey Features
Lock Manufacturer
Yale(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
Y13
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01122R-Y13
Zoro #
G1107172
UPC #
036448226115
Country of Origin
United States
Details
Lock Manufacturer
Yale(R)
Keyway Type
Office Furniture/Cabinets
Number of Pins
5
Type
Y13
Item
Key Blank
Material
Brass
Ilco Number
Y13
Product Type
Key Blank
Compatible with Brand
Yale
Key Identification Number
Y13
Compatible Lock Types
Cylindrical Locks
Compatible Lock Manufacturer
Hudson, Yale
Compatible Product Type
Cabinets, Office Furniture
Description
Key Blank, Type Y13, Material Brass, Lock Manufacturer Yale(R), Keyway Type Office Furniture/Cabinets, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.