Kaba Ilco
Key Duplicator, Manual, 120V, 1.2A, Steel
Mfr # FLASH 008
Zoro # G5232538
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Material Steel
- For Use With Cylinder, Vehicle and Cruciform Keys
- Finish Titanium Nitride
- Bench Depth (In.) 10 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTL HOME PRODUCTS Horizon Folding Door (HZ3280N)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Chrome Contemporary Cabinet Pull (8636448140)
- FROST KING Door Sweep, White, Plastic and Brush (C35PH)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- KABA ILCO Key Duplicator, Automatic/Manual, 120V (SPEED 040)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- KABA ILCO Tubular Key Cutter, For Mfr No. FLASH 008 (D845810ZR PRISMATIC CUTTER)
- KABA ILCO Key Machine Belt, Rubber Material (D946182ZR BELT)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- Kaba Ilco Key Rings