Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129-3-628
Zoro #
G5266703
UPC #
-
Country of Origin
China
Dimensions
Fits Stile Width
Minimum 2 in
Door Width
30 in to 36 in
For Door Thickness
1 3/4 in
Details
Item
Rim Exit Device
Performance
Heavy-Duty
Series
129
Finish
Aluminum
Standards
ANSI/BHMA 156.3, UL Life Safety
ADA Compliant
ADA Compliant
Grade
1
Exit Device Type
Exit Device
Fire Rated
No
Door Handing
Non-Handed
Lockdown Type
Hex Dogging
Description
Rim Exit Device, Exit Device, Hex Dogging, Heavy-Duty Performance, Grade 1, Aluminum Finish, Door Width 30 in to 36 in, Series 129, Fits Stile Width Minimum 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA 156.3, UL Life Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.