This item is Discontinued.

Kabelschlepp Conduflex(R), Flexible Steel, W 92mm, 1Ft CF 085-1001

Conduflex(R), Flexible Steel, W 92mm, 1Ft (Discontinued)

  • Mfr # CF 085-1001
  • Zoro # G7167386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF 085-1001
Zoro #
G7167386
UPC #
-
Country of Origin
Germany

Dimensions

Outside Width
3.6 in
Cavity Width
2.87 in
Cavity Height
1.5 in
Loop Length
20.28 in
Loop Height
9.92 in
Height
2.1 in
Bend Radius
2 in
Length
12 in
Length (Straight Wireway)
1 ft
Mounting Hole Diameter
0.26 in
For Carrier Outside Width
3.62 in
Accessory Width
3.6 in
Max. Cable Dia.
1.18 in
For Carrier Outside Height
2.05 in

Details

Item
Cable and Hose Carrier
Style
Tube
Frame Stay
Fully Enclosed
Link to Link Pitch
0.8 in
Type
Conduflex(R)Flexible Steel
Includes
No Bracket Included
Number of Links
76
Color
Black/Silver
Crossbar Material
Stainless Steel
Crossbar Style
Riveted
Carrier Links Material
Steel
Series
Conduflex
Carrier Design
Enclosed
Mounting Brackets Included
No
Crossbar Opening Design
Non-Opening
Number of Channels
1

Description

Cable and Hose Carrier, Crossbar Style Riveted, Carrier Design Enclosed, Cavity Width 2.87 in, Cavity Height 1.5 in, Height 2.1 in, Outside Width 3.6 in, Bend Radius 2 in, Link to Link Pitch 0.8 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Stainless Steel, Length 12 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 9.92 in, Loop Length 20.28 in, Number of Links 76, Style Tube, Type Conduflex(R)Flexible Steel, Accessory Width 3.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.